
WATT STOPPER ELCU-200 Emergency Lighting Control Unit
Description
Wattstopper’s ELCU-200 Emergency Lighting Control Unit is a self-contained device that allows any standard lighting control device to control emergency lighting in conjunction with normal lighting in any area within a building.PRODUCT FEATURES:- Guarantees emergency lighting remains ON or is turned on when power to the control device is lost - “Watchdog” feature allows emergency loads to be controlled in tandem with normal power loads - Integrated push-to-test button - Interfaces with fire alarm panel or security system - UL listed for use in emergency circuits
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Item Name | Emergency Lighting Control Unit | Type | Emergency Lighting Control |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 50/60 Hz |
Power Rating | 230 mW at 120 V, 360 mW at 277 V | Material | Plastic |
Dimensions | 2.97 in W x 1.64 in D x 1.7 in H | Mounting | Junction Box |
Humidity | 5 - 95% Non-Condensing | Temperature Rating | 32 - 131 °F |
Standards | UL Listed | Application | Commercial and Industrial Applications |
UPC | 754182923052 |
Packages
1 - UNIT - 1 |