
AIMLITE CPRNP-2SM 120V-347V Commercial Plastic Combo Running Man Sign, White
Description
Plastic Standalone Running Man Combo Sign is designed using durable and lightweight high impact thermoplastic. Combo sign with a canopy quick snap for a decorative look or a flush mount for rigid installation.
Specifications
Brand Name | Aimlite | Item Name | Pictogram Combination Unit |
Type | Self-Powered | Housing Color | White |
Voltage Rating | 120/347 VAC | Lamp Wattage | 2 W |
Emergency Illumination Time | 120 min | Dimensions | 13-1/4 in W x 12-1/4 in H |
Lamp Type | LED | Legend | Running Man |
Letter Color | Green | Face Type | Universal |
Battery Type | Sealed Lead Acid | Number of Heads | 2 |
Mounting | Universal | Housing Material | Thermoplastic |
Temperature Rating | 10 - 35 °C | Standards | CSA C22.2 141-15, CSA C860-11 Certified |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 | 90 - SKID - 90 |