![emresc28w2la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147200944.jpg?preset=medium)
ABB 120V-347V 2-Head ESC Series Steel Combination Unit, White
Description
Pictogram Combination Unit, single face, Colour: factory white, Battery Type: lead-calcium, Battery Wattage: 28W, 120/347VAC, Voltage DC: 6V, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, self-powered, Head Style: standard, Battery Run Time (Minimum): 30 minutes
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Type | Pictogram Combination Unit | Voltage Rating | 120/347VAC, 6VDC |
Lamp Wattage | 4 W | Lamp Type | MR16 LED |
Legend | On | Mounting | Universal |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 782683401632 |
Packages
1 - UNIT - 1 |