Abbotsford
Final sale
lum10lmce2lhq20w

THOMAS & BETTS. 10LMCE2LHQ20W 20W 6V 120/347V 2 Head Halogen T&B Battery Pack Combination, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:10LMCE2LHQ20W

Description

P6 LED COMBO EXIT

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name LED Exit Sign and Light Combination Housing Color Factory White
Voltage Rating 120 - 347 VAC, 6 VDC Lamp Wattage 20 W
Fixture Wattage 44 W Dimensions 4-5/8 in W x 6-1/2 in D x 13-1/2 in H
Lamp Type (2) Quartz PAR36 Halogen Number of Heads 2
Mounting End, Wall or Ceiling Series/Model 10LMCE
Housing Material Steel Amperage Rating 0.15/0.05 A
Warranty 10 yr Standards Meets or Exceeds CSA 22.2 No. 141-15, CSA 22.2 No. 141-15 Certified
UPC 624616183034

Packages

1 - UNIT - 1