![lum5lgra12m10w3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147126492.jpg?preset=medium)
THOMAS & BETTS. 5LGRA12M10W3 50W 6V 120/247VAC GRANDE Series Double-Head MR16 Halogen Thermoplastic Pictogram Combination Unit, White
Description
The GRANDE Series of combination units (emergency light battery unit with an Exit Sign) are designed with aesthetics, ease of installation and performance in mind.PRODUCT FEATURES:• One-pack combination of battery unit and exit sign, a compact and contemporary design• Durable injection-molded thermoplastic housing with push-to-snap design• Comes with the Lumacell Grande EZ2 canopy and field-selectable snap in/out chevrons for quick and easy installation• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years
Specifications
Brand Name | ABB | Item Name | Exit Sign and Light Combination |
Type | Acrylic Plate, Automatic Self Test | Housing Color | White |
Voltage Rating | 120 - 347 V, 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 50 W | Dimensions | 43.2 mm L x 31.5 mm W x 12.3 mm H |
Lamp Type | Not Exchangeable LED, 10 W Halogen MR16 | Legend | Exit |
Letter Color | Red | Face Type | Single |
Battery Type | Lead-Acid | Number of Heads | 2 |
Mounting | Ceiling/Wall | Housing Material | Plastic |
Lens Type | Transparent Plastic | Standards | CSA |
Application | Institutional, Industrial, Hospitality | UPC | 624616246623 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |