![lumlsc28w2mt9](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147126209.jpg?preset=medium)
THOMAS & BETTS. LSC28W2MT9 28W LSC Series Double-Headed 9W Micro-Tungsten Pictogram Steel Combo Exit Sign, White
Description
PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Item Name | Exit Sign and Light Combination with Remote Switch Connection |
Type | Acrylic Plate | Housing Color | White |
Voltage Rating | 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 28 W | Dimensions | 339.725 mm L x 311.15 mm W x 152.4 mm H |
Lamp Type | Not Exchangeable LED, 9 W Micro-Tungsten (Lamp Included) | Legend | Exit Pictogram |
Face Type | Single | Battery Type | Lead-Acid |
Mounting | Ceiling/Wall | Housing Material | Steel |
Lens Type | Transparent Plastic | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 624616262395 |
Packages
1 - UNIT - 1 |