
STANPRO 72W 12VDC SPEXS12-2L Series EASY OUT Exit Steel Combo, White
Description
The commercial SPEXS12-2L features a slim profile that prevents light leaks. Easy to install design.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination Unit |
Type | Exit combo | Housing Color | White |
Voltage Rating | 120/347 V | Lamp Wattage | 2.5 W |
Fixture Wattage | 72 W | Lamp Type | LED |
Legend | EXIT | Battery Type | Lead-Calcium |
Number of Heads | 2 | Mounting | Universal |
Housing Material | Steel | Includes | Battery |
Application | For Indoor Use |
Packages
1 - UNIT - 1 |