
STANPRO SPEXS-2L 36W 6VDC SPEXS-2L Series EASY OUT Exit Steel Combo, White
Description
The commercial SPEXS-2L features a slim profile that prevents light leaks. Easy to install design.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination |
Type | Automatic Self Test | Housing Color | White |
Voltage Rating | 120 - 347 VAC, 6 V Battery | Lamp Wattage | 2 W |
Fixture Wattage | 36 W | Dimensions | 304.8 mm W x 314.452 mm H |
Lamp Type | (2) 2 W PAR18 Not Exchangeable LED | Legend | Exit Pictogram |
Face Type | Single/Double | Number of Heads | 2 |
Mounting | Wall Build On | Housing Material | Steel |
Application | Indoor |
Packages
1 - UNIT - 1 |