
STANPRO 36W 6V PRMS-3L Series “EASY OUT” Steel Combo Running Man, White
Description
The commercial PRMS-3L series from Stanpro features a slim profile that preventslight leaks. Easy to install design, available in 6 VDC 36 W with over 4 hours duration and 12VDC 72 W with over 8 hours duration.
Specifications
Brand Name | Stanpro | Item Name | Pictogram Combination Unit |
Housing Finish | Powder-Coated | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Lamp Wattage | 3 W |
Fixture Wattage | 36 W | Dimensions | 12 in W x 12.625 in H |
Lamp Type | PAR18 LED | Legend | Running Man |
Battery Type | Sealed Lead Acid | Number of Heads | 2 |
Mounting | Universal | Housing Material | Steel |
Frequency Rating | 60 Hz | Standards | CSA C22.2 141-15, CSA C860-11 Certified, ICES-005 |
UPC | 069549013223 |
Packages
1 - UNIT - 1 |