
THOMAS & BETTS. LMRUNIV 120-347VAC 6-24VDC LUMACELL Hardware Retrofit Kit
Description
SUPERSTRIP series LED hardware retrofit kit for exit signage. Quick and easy to install. Long life, energy efficient red AllnGap LED technology. Module features two independent circuits one for AC input, one for DC input. Universal AC input 120/277/347 VAC. Universal two wire DC input 6 to 24 VDC. Power consumption of 1.1 watt per module. 10 year limited warranty.
Specifications
Brand Name | ABB | Type | Accessory SuperStrip |
Voltage Rating | UNIV = 120/277/347VAC, 6/12/24VDC | Application | For Exit signage |
UPC | 624616142857 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |