
THOMAS & BETTS. LMCEUN 120/347V LUMACELL LMCE Series Single Face All Metal Exit Sign, White
Description
Exit Sign, universal mount, Colour: factory white, 120 to 347VAC, 6 to 24VDC, Legend Colour: red
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Automatic Self Test, Insert Sheet/Plate, Universal | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 1.5 W |
Dimensions | 339 mm L x 187 mm W x 117 mm H | Lamp Type | Not Exchangeable LED |
Legend | Exit | Letter Color | Red |
Number of Faces | 1 or 2 | Mounting | Supporting Bracket |
Housing Material | Steel | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 624616175640 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |