Abbotsford
aimrtrou

AIMLITE CORP RTROU 1.2W 120VAC RTRO Series LED Retrofit Lamp

Price $30.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RTROU

Description

The AimLite RTRO exit sign replacement lamp kit provides exceptional energy and maintenance savings over traditional incandescent type lamps. Each RTRO lamp consumes just 1.2W of AC power and is designed utilizing long-life maintenance-free LEDs. The twenty-six high brightness LEDs are arranged in a “U” shape in order to optimize the light distribution. The thinline LED housing is made from an advanced technopolymer that can be rotated to align with the faceplate of the exit sign.

Specifications

Brand Name Aimlite Item Name Exit Sign Replacement Retrofit Lamp Kit
Housing Color White Voltage Rating 120 VAC
Fixture Wattage 1.1 W Lamp Type LED
Housing Material Technopolymer Frequency Rating 60 Hz
Special Features Universal Screw-In Base Includes Candelabra, Intermediate, Double Contact Bayonet

Packages

2 - UNIT - (2)
Customers who bought this item also bought