Abbotsford
phiiopa4p32n35m

SIGNIFY 498956 32W 120-277V Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

Price $36.34 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:498956

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions™ - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. They are also one of the charter products of the NEMA Premium® Ballast Program. All of this makes these ballasts part of an overall high-efficiency lighting system that may help you achieve LEED certification, meet ASHRAE standards, become compliant with California Title 24 Energy Efficiency Standards, or any other local energy code you or your customers need to be in compliance.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic Voltage Rating 120 - 277 V
Number of Lamps 4 Lamp Type 32 W U-Shaped T8 Fluorescent
Thermal Protection Class I Dimensions 33 mm W x 25 mm H
UPC 781087115244

Packages

1 - UNIT - 1 2 - UNIT - 2 1620 - SKID - 1620