T&B CM-PS-AC-L RUNNING MAN Pictogram Exit Sign Thermoplastic 1 or 2 Faces Ceiling/End/Wall White
Description
PLASTIC PICTOGRAM SIGN AC ONLY,INPUT VOLTAGE: 120V, 277V & 347V/60HZ,
Specifications
Brand Name | ABB | Item Name | Pictogram Exit Sign |
Housing Color | White | Voltage Rating | 120/347 VAC |
Lamp Wattage | 4.2 W | Dimensions | 13-1/4 x 2 x 9 in |
Lamp Type | LED | Legend | RUNNING MAN |
Number of Faces | 1 or 2 | Battery Type | 3.6 V Nickel-Cadmium |
Mounting | Ceiling/End/Wall | Series/Model | CMPS-L |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-10 |
Application | For Commercial Applications | UPC | 624616364921 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |