
ABB CM-PS-SP-L CMPS-E Series Thermoplastic Pictogram Sign
Description
Plastic pictogram sign self powered,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 1000mAH,Emergency operation time: 2 hours
Specifications
Brand Name | ABB | Item Name | Pictogram Exit Sign |
Type | Self-Powered | Housing Color | White |
Voltage Rating | 120/347 VAC | Lamp Wattage | 4.2 W |
Dimensions | 13-1/4 x 2 x 9 in | Lamp Type | LED |
Legend | RUNNING MAN | Number of Faces | 1 or 2 |
Battery Type | 3.6 V Nickel-Cadmium | Emergency Illumination Time | 120 min |
Mounting | Ceiling/End/Wall | Series/Model | CMPS-L |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-10 |
Application | For Commercial Applications | UPC | 624616364938 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |