Abbotsford
Final sale
lumlcssp

THOMAS & BETTS. LCS-SP 120V-347V LCS Series Self-Powered Plastic Pictogram Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LCS-SP

Description

Features:• Energy efficient, long-life white LEDs consuming 4.2W at normal operation• Back plate included for single face wallmount installation. No canopy required• Dual voltage input capability 120/347VAC• Selection of AC/DC, 6 to 24VDC or Self-Powered using a 3.6V Nickel-Cadmium battery• Automatic, temperature compensated, pulse type charger• Low voltage disconnect prevents over discharge of battery• Automatic brownout protection• Battery lock-out prevents discharge during installation• Comes standard with three pictogram legends for direction selection• Red LED charger monitor• Injection-molded off-white thermoplastic ABS housing• Fast and easy installation with snap-together design• Ceiling, wall or end mount installation• Meets or exceeds CSA 22.2 No.141-15 certified • Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name Exit Sign
Type Self-Powered Housing Color White
Voltage Rating 120/347 VAC Lamp Wattage 4.2 W
Fixture Wattage 4.2/3.6 W Dimensions 13-5/8 in L x 2-3/16 in W x 9-1/16 in H
Lamp Type LED Legend Running Man
Letter Color Red Battery Type Nickel-Cadmium
Emergency Illumination Time 120 min Mounting Ceiling/Wall
Series/Model LCS Housing Material ABS
Amperage Rating 0.5/0.4 A Standards CSA 22.2 No. 141-15 Certified
UPC 624616309946

Packages

1 - UNIT - 1 12 - UNIT = 12