![pas4710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935285.jpg?preset=medium)
PASS & SEYMOUR 4710 15Amp 125V 2-Pole/3-Wire Turnlok NEMA L5-15R Single Receptacle, Black
Description
FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Single Receptacles |
Grade | Industrial/Specification | Size | 4 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | L5-15R | Conductor Size | 4 AWG |
Material | Nylon | Color | Black |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 4 in | Mounting Type | Flush |
Standards | UL 498 | Application | Industrial Spec Grade |
UPC | 785007471007 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |