
THOMAS & BETTS. LER450UNIV 120/347V LUMACELL LER400 Series Single Face Extruded Aluminum Exit Sign, White
Description
Exit Sign, single face, universal mount, Colour: factory white, 120/277/347VAC, 6 to 24VDC, Legend Colour: red
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Automatic Self Test, Acrylic Plate | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 1.5 W |
Dimensions | 35.9 mm L x 22.3 mm W x 11.9 mm H | Lamp Type | Not Exchangeable LED |
Legend | Exit | Letter Color | Red |
Number of Faces | 1 | Battery Type | Nickel-Cadmium |
Mounting | Wall | Housing Material | Aluminum |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616086816 |
Packages
1 - UNIT - 1 |