
THOMAS & BETTS. LER460UNIV 120/347V 1.5W LED LUMACELL Exit Double Face Universal Mount Thermoplastic Exit Sign, White
Description
Exit Sign, double face, universal mount, Colour: factory white, 120/277/347VAC, 6 to 24VDC, Legend Colour: red
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Acrylic Plate | Voltage Rating | 120 - 347 V |
Lamp Wattage | 1.5 W | Lamp Type | Not Exchangeable LED |
Legend | Exit | Letter Color | Red |
Number of Faces | 1 or 2 | Mounting | Surface/Recessed |
Housing Material | Aluminum | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 624616086991 |
Packages
1 - UNIT - 1 |