![lumlerlmceuuniv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11777763.jpg?preset=medium)
ABB 1.5W 120/347V LERLMCEU Series All-Metal Exit Sign, White
Description
LED exit sign 1.5W 120/347V, labour-saving, comes pre-assembled for quick and easy installation with metal steel construction, standard colour factory white and metal stencil plate. Universal mounting – end, wall or ceiling.
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | 1-Sided, Insert Sheet | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 1.5 W |
Dimensions | 339.725 mm L x 209.55 mm W x 47.625 mm H | Lamp Type | Not Exchangeable LED |
Battery Type | Nickel-Cadmium | Mounting | Universal |
Housing Material | Steel |
Packages
1 - UNIT - 1 |