Abbotsford
stnrmp0whib

STANPRO 120/347VAC RMP Series LED Plastic Running Man Sign (Self-Powered for 90 Minutes), White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:RMP0WH-IB

Description

The RMP series of commercial plastic running man signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installations. FEATURES:- High impact, UV stabilized, thermoplastic construction - Quick snap faceplates, backplate and universal canopy for rapid and simple installation - Universal spider knockout pattern stamped into backplate for junction box mounting - Universal models include ceiling or end mount, field installable canopy kit c/w spider plate

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Acrylic Plate, Automatic Self-Test, Single/Double-Sided Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 1.8 W
Dimensions 12.3 in L Lamp Type Not Exchangeable LED
Legend Running Man Mounting Surface
Series/Model RMP Housing Material Plastic

Packages

1 - UNIT - 1