![stnprms603602n09t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036131.jpg?preset=medium)
STANPRO 36W 6V PRMS Series Commercial Combination Steel Sign and Battery Unit with Two PAR18 Tungsten Lamps, White
Description
The PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination |
Type | Insert Sheet/Plate, Test Button | Housing Color | White |
Voltage Rating | 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 36 W | Dimensions | 304.8 mm L x 196.85 mm W x 57.15 mm H |
Lamp Type | (2) 9 W Not Exchangeable LED | Legend | Running Man Pictogram |
Face Type | Single/Double | Battery Type | Lead-Acid |
Number of Heads | 2 | Mounting | Ceiling/Surface |
Housing Material | Steel | Application | Indoor |
Packages
1 - UNIT - 1 |