
STANPRO 120-347V RMPN Series Universal Face Commercial Plastic Running Sign, White
Description
The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Housing Color | White | Voltage Rating | 120 - 347 V |
Fixture Wattage | 3 W | Dimensions | 13-5/8 in L x 2-3/16 in W x 9-13/16 in |
Lamp Type | LED | Legend | Running Man |
Battery Type | Sealed Nickel Cadmium | Emergency Illumination Time | 120 min |
Mounting | Flush, Wall | Series/Model | RMPN |
Housing Material | Thermoplastic | Amperage Rating | 0.08 A |
Background Color | Green | Includes | Flush Wall-Mount Backplate |
Standards | CSA Certified, CSA C22.2 141.15, ICES-005 | Application | For Commercial |
UPC | 069549023451 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 |