![stnrmr1wmgygyib](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10622941.jpg?preset=medium)
STANPRO RMR1WMGYGY-IB 2W 120/347VAC RMR Series Single Face Weatherproof Sign (Self-Powered for 90 Minutes), Grey
Description
The RMR series of NEMA4X and EEMAC4X rated weatherproof signs is designed to operate in extreme environments. The fully gasketed housing is suitable for outdoor and wash-down locations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered, Weatherproof | Housing Color | Gray |
Voltage Rating | 120/347 VAC | Lamp Wattage | 2 W |
Lamp Type | Not Exchangeable LED | Number of Faces | 1 |
Mounting | Surface | Series/Model | RMR |
Housing Material | Plastic | Application | For Outdoor and Wash-Down Locations |
Packages
1 - UNIT - 1 |