
EGS 25 degree 1-1/4 inch Appleton Mercmaster III Low Profile Compact Fluorescent Luminaire Stanchion Mounting Hood
Description
Mounting hood for MERCMASTER™ III HID luminaire made of copper free cast aluminium (less than 4/10 of 1%).
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Mounting Hood | Connection Size | 1-1/4 in |
Connection Type | Hub | Material | Cast Copperfree Aluminum |
Mounting | 25° Stanchion | Application | For Mercmaster III Low Profile Luminaries |
UPC | 781381548465 |
Packages
1 - UNIT - 1 |