
APPLETON MMADKVA Killark Mounting Hood Adapter
Description
Killark Mounting Hood Adapter.
Specifications
Brand Name | Appleton | Item Name | Mounting Adapter |
Material | Copperfree Aluminum | Voltage Rating | 120 - 277 VAC, 125 - 300 VDC, 347 - 480 VAC |
Color/Finish | Gray/Epoxy | Mounting Type | Ceiling/Pendant/Stanchion/Wall |
Temperature Rating | -40 to 65 °C Standard, -20 to 55 °C Emergency | For Use With | MercMaster LED Generation 3 Series Luminaires |
Standards | Class I, Division 2, Groups A, B, C, D; Class II, Division 1 and 2, Group E, F, G; Class III; Class I Zone 2 AEx ec IIC; Zone 21 AEx tb IIIC; Class I Zone 2 Ex ec IIC; Zone 20 Group IIIC, Type 3R, 4, 4X, IP66/IP67 | Application | Pulp and Paper Mills, Processing Plants, Chemical Plants, Petrochemical Facilities, Oil Refineries, Drilling Rigs, Foundries, Waste and Sewage Treatment Facilities, Mining and Steel Mills |
UPC | 781381169219 |
Packages
1 - UNIT - 1 |