
EGS 1-1/2 inch 25 Degree Stanchion Mounting Hood Industrial Mercmaster LED Low Profile Luminaire
Description
One Hub 1-1/2" 25 Degree Stanchion Mounting Hood Industrial Mercmaster LED Low Profile Luminaire.
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Mounting Hood | Connection Size | 1-1/2 in |
Connection Type | Hub | Material | Die-Cast Copperfree Aluminum |
Color | Gray | Finish | Baked Epoxy |
Mounting | 25° Stanchion | Application | For Mercmaster III Low Profile Luminaire |
UPC | 781381548472 |
Packages
1 - UNIT - 1 |