![kilvma2b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146835910.jpg?preset=medium)
HUBBELL 0.750 inch Hubbell Electrical / Killark VMA2B Mounting Bracket, Tan
Description
Boxe splice for killark LED high wattage, pendant mount.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Splice Box | Type | Aluminum pendant mounting splice box |
Length | 11.88 in | Width | 11.88 in |
Depth | 1.7 in | Material | Copper-Free Aluminum |
Finish | Powder Epoxy Paint | Color | Tan |
Mounting Type | Pendant | Series/Model | VM |
Cable Entry | 3/4 in Hub | For Use With | V Series LED Lighting |
Application | For use with V Series lighting. | UPC | 783936786483 |
Packages
1 - UNIT - 1 |