Abbotsford
kilvm4lc13030

HUBBELL VM4LC13030 130W 120V-277V Killark® Certalite®V Fixture LED

Price $2,296.71 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LC13030
Documents Documents

Description

Fixture high bay LED, pendant mount with optic and guard. High wattage 130W. Voltage 120/277VAC.


Standard supplemental 6KV surge protection

Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)

Traditional Industrial Appearance, Suitability, and Photometric Performance

Wide variety of optics including globes, globes with reflectors, all-glass refractors, spin-top refractors and flat lens

Swing-Barrel Nut patented tank mounting system

Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others

VM4L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources

Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT range) approx. 70 CRI

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture with Optic and Guard Voltage Rating 120 - 277 VAC
Fixture Wattage 130 W Lamp Type LED
Housing Finish Powder Epoxy Paint Amperage Rating 60 A
Lumens 15,001 lm Mounting Type Pendant
UPC 783936082516

Packages

1 - UNIT - 1
Customers who bought this item also bought