
HUBBELL VJ57 100Amp Versamate® Splice Box With Adapter
Description
Exclusive blind receptacle mounting holes prevent moisture from entering box via thread cavities. Boxes come with a green grounding screw.
Specifications
Brand Name | Killark | Sub Brand | Versamate® |
Item Name | Splice Back Box | Type | Aluminum splice box with adapter |
Length | 8 in | Width | 6-9/64 in |
Depth | 3-3/8 in | Material | Copperfree Aluminum |
Color | Gray | Mounting Type | Hole |
NEMA Rating | NEMA 3, 4, 4X | For Use With | 100 A Receptacle |
Includes | Green Grounding Screw | Standards | UL Listed, CSA Certified |
Application | Suitable for Indoor or Outdoor Use, Applications Include the Wet, Cold, Hose Down, Hazardous, or Corrosive Areas in such Industrial Applications As Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports | UPC | 783936834658 |
Packages
1 - UNIT - 1 | 140 - SKID - 140 |