![kilvr1034](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146870231.jpg?preset=medium)
HUBBELL VR1034 100Amp 600V 3-Pole/4-Wire VersaMate® Metallic Pin & Sleeve Receptacle
Description
VersaMate® metallic receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities
Specifications
Brand Name | Killark | Sub Brand | Versamate® |
Item Name | Pin and Sleeve Receptacle | Type | Straight Angled |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 100 A |
Number of Poles | 4 | Number of Wires | 3 |
NEMA Rating | NEMA 4X | Conductor Size | 4-2 AWG Regular Stranding, 4-2 AWG Extra Flex |
Material | Copperfree Aluminum | Color | Gray |
Finish | Baked Powder Epoxy/Polyester Finish | Frequency Rating | 50 - 400 Hz |
Terminal Connection | Screw | Dimensions | 114.3 mm W x 114.3 mm H |
Standards | UL Listed, CSA Certified | Application | For Wet, Cold, Hosedown, Hazardous or Corrosive Areas in Such Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Refineries, Chemical Plants, Grain Facilities, Textile Manufacturing, and Food Processing Facilities |
UPC | 783936078656 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |