
RAB DESIGN LIGHTING 099213 100W 120V Incandescent Weather Proof Wall Mount Fitter w/ Glass/Guard, Junction Box
Description
The DVBKS100CG is a versatile weather proof fixture with a natural aluminum finish. The DVBKS100CG is designed for mounting on a wall. The DVBKS100CG is made of die cast aluminum. Ideal for Industrial and commercial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Vaporproof Fixture | Type | Direct Light Outlet |
Voltage Rating | 120 V | Fixture Wattage | 100 W |
Number of Lamps | 1 | Housing Finish | Aluminum |
Lamp Wattage | 100 W | Lens Type | Transparent Glass |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 104.8 mm dia x 244.5 mm L | UPC | 061184992130 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |