
RAB DESIGN LIGHTING 099207 100W 120V Ceiling Mount Weather Proof Fixture w/Glass/Guard
Description
The DVAKS100CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS100CG is made of die cast aluminum. Ideal for Industrial and commercial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Watertight Fixture | Type | Direct Light Outlet |
Voltage Rating | 120 V | Fixture Wattage | 100 W |
Number of Lamps | 1 | Housing Finish | Aluminum |
Lamp Wattage | 100 W | Lens Type | Transparent Glass |
Housing Material | Aluminum | Dimensions | 104.8 mm dia x 136.5 mm W |
UPC | 061184992079 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |