
IPEX 077184 Sceptalight Watertight Fixture with Standard Clear Glass Globe Compact Fluorescent (Lamp Not Included) 26 W 120 VAC
Description
Pendant mount luminaire with standard clear glass globe, 26W compact fluorescent lamp.
Specifications
Brand Name | Ipex | Sub Brand | Sceptalight |
Item Name | Watertight Fixture with Standard Clear Glass Globe | Type | CF FIXT. |
Voltage Rating | 120 VAC | Fixture Wattage | 26 W |
Lamp Type | Compact Fluorescent | Number of Lamps | 1 |
Lamp Wattage | 26 W | Lens Type | Transparent Glass |
Mounting Type | Pendant | Housing Material | PVC |
Dimensions | 120.65 mm W x 304.8 mm H | Standards | CSA C22.2 No. 250-0;UL 1598 |
UPC | 622454771840 |
Packages
1 - UNIT - 1 |