SIGNIFY VT248-120OC FIXT SURF WET 4ft 2 T8120V MAG SEALATRON
Description
One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. Optional polycarbonate lens. Optional tamper proof latch. Optional inside silver reflector. Up to 86% efficient with silver reflector.
Specifications
Brand Name | Philips Lighting | Item Name | Vapor Tight Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Lamp Wattage | 32 W | Lamp Base | G13 |
Light Color | White | Ballast Type | Electronic |
Lens Type | Transparent Plastic | Mounting Type | Suspended |
Housing Material | Steel, Fiberglass Reinforced Polyester | Dimensions | 1219.2 mm L x 194 mm W x 114 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 40 - SKID - 40 | 48 - UNIT - 48 |