
EGS 2 ft 5000LM 120-277VAC Viamaster LED Luminaire
Description
The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.
Specifications
Brand Name | Appleton | Sub Brand | Viamaster™ |
Item Name | LED Luminaire | Type | Linear |
Voltage Rating | 120 - 277 VAC at 50/60 Hz | Lamp Type | LED |
Housing Finish | Gray Polyester | Amperage Rating | 0.37 A at 120 V, 0.17 A at 277 V |
Average Life | 60000 hr | Color Temperature | 5650 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Polycarbonate |
Lumens | 4400 lm | Housing Material | Copperfree Aluminum |
Standards | UL Listed: UL 1598, UL 8750, UL 844, UL1598A, UL50E, cCSAus Certified: 065182. cULus E10444, DLC Listed | Application | Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Food Processing Plants, Waste and Sewer Treatment, Underground Tunnels |
UPC | 781381426633 |
Packages
1 - UNIT - 1 |