EGS 2-2 1/2 inch Appleton Iron Zinc Plated Poletop Slip-Fitter, Malleable Iron
Description
Poletop Slip-Fitter, Material: Malleable Iron, Lamp Type: LED, Fixture Type: Flood Light, Finish: Body: Zinc Plated, Chromate Sealed With Cast Aluminum Cap, Assembly: Architectural Bronze Polyester, For Areamaster Green LED Flood/High B
Specifications
Brand Name | Appleton | Item Name | Poletop Slip Fitter |
Type | Poletop Slip-Fitter | Material | Malleable Iron |
Color/Finish | Zinc-Plated | For Use With | Areamaster Green LED Flood/High Bay Luminaires, 2 or 2-1/2 in Pole Top Tenons |
Includes | Flood Light Yoke Bolts, (3) Locking Bolts, Cord Grip | Application | For Areamaster Green LED Flood/High Bay Luminaires |
UPC | 781381323895 |
Packages
1 - UNIT - 1 |