![desdvaks200cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/222356697.jpg?preset=medium)
RAB DESIGN LIGHTING 099209 200W 120V Incandescent Weatherproof Ceiling Mount Fitter w/ Glass/Guard, Junction Box - Large
Description
DVAKS200CG WEATHER PROOF The DVAKS200CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS200CG is made of die cast aluminum. Ideal for Industrial and commercial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Watertight Fixture | Type | Direct Light Outlet |
Voltage Rating | 120 V | Fixture Wattage | 300 W |
Lamp Type | Incandescent | Lamp Wattage | 300 W |
Lamp Base | E26 | Lens Type | Clear Glass |
Housing Material | Aluminum | Dimensions | 136.5 mm OD x 279.4 mm H |
UPC | 061184992093 |
Packages
1 - UNIT - 1 |