![intek4136s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185896.jpg?preset=medium)
INTERMATIC EK4136S Intermatic Electronic Photo Control, Stem Mount
Description
Select grade fix mount electronic photo control, stem mount, side lens. Non drift silicon light sensor with IR filter. DC relay with zero crossing circuitry for extended life. 15 year design life. Conformal coated PCB. Exceeds 10000 on/off switching cycles. Ideal for single or multi fixture HID and LED installations up to 1650 W, 277 VAC. 255J MOV surge protection element. 1/2 inch 14 NPSM threaded stem fits standard outlet boxes and wall packs.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol with Time Delay Function |
Type | Cuboid, Electronic, Side Lens | Voltage Rating | 277 V |
Lamp Type | High Pressure Gas Discharge | Ballast Load | 6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz |
Sensor Type | Electronic photocontrol | Mounting | Stem |
Amperage Rating | 6000 mA | Frequency Rating | 60 Hz |
Timing Range | 2 to 5 s | Terminal Connection | Connector 1/2 in |
Material | Polycarbonate | Color | Gray |
Finish | Plastic | Dimensions | 33.02 mm L x 31.496 mm W x 57.15 mm H |
Temperature Rating | -40 to 70 °C | For Use With | Lighting, pathways |
Standards | ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed | Application | Outdoor Lighting Control |
UPC | 078275146297 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |