
IPEX 18W SCEPTALIGHT Compact Fluorescent Ceiling Mount Fixture with Standard Clear Glass Globe, Grey
Description
SES LVPL18C NM FLUOR FIX CEIL MNT
Specifications
Brand Name | Ipex | Sub Brand | Sceptalight |
Item Name | Watertight Seal Light Fixture | Type | Wet Location |
Voltage Rating | 120 V | Fixture Wattage | 18 W |
Lamp Type | Compact Fluorescent | Series | LVPL |
Lamp Wattage | 18 WTT | Average Life | 10000 hr |
Shade Type | Standard Clear Glass | Ballast Type | Standard Magnetic |
Mounting Type | Ceiling | Housing Material | PVC |
Dimensions | 11-3/4 in H x 4-3/4 in dia | Standards | CSA Certified, UL Listed |
Application | Sceptalight Incandescent Fixtures Make the Most Practical Choice to Meet the Daily Needs of Commercial, Industrial, Marine and Agricultural Applications | UPC | 622454772106 |
Packages
1 - UNIT - 1 |