STANPRO 69360 21W 120-277V 3CCT WJM-L Series LED Jam Jar
Description
The WJM-L LED Industrial luminaire provides an indoor / outdoor solution combined with the latest feature in LED technology allowing the user to control the color temperature by using the field adjustable integrated switch. The fixture provides equivalent light output up to 150-watt incandescent and 40-watt CFL fixtures with high-quality and long-lasting illumination. This LED jam jar offers 3-in-1 versatile mounting options making it the ideal solution for garages, storage, elevator shafts and industrial areas as well as residential applications.
Specifications
Brand Name | Stanpro | Item Name | LED Jam Jar Light |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 21 W | Lamp Type | LED |
Housing Finish | Gray Powder-Coated | Amperage Rating | 0.18 mA |
Light Output | 2561 - 2679 lm | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Frosted Glass | Mounting Type | Ceiling, Wall, Threaded Conduit |
Housing Material | Die-Cast Aluminum | Dimensions | 12.64 in H |
Standards | cULus Listed, Wet Location Rated, Meets Requirements of ICES-005 Issue 5 for Class B Products, IP65, IK08, RoHS Compliant, 3G Vibration-Resistant in Compliance with ANSI/ IEEE C136.31 | UPC | 069549026780 |
Packages
1 - UNIT - 1 |