
STANPRO 68320 4 ft 67W 120-277V 8560LM VTL4-L Series LED Vaportight
Description
A 4' luminaire ideal for a variety of industrial, commercial and residential applications.Installed either indoors or outside, the VTL4-L provides superior light distribution.Intended for applications where moisture and/or dust may be present. Also appropriatefor those applications that may require: washability/hose down, complete containment ofthe LEDs, the ability to withstand reduced temperatures and withstand moderate impact.Seals dust out.
Specifications
Brand Name | Stanpro | Item Name | LED Vapor Tight Fixture |
Type | Dimmable | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 67 W | Lamp Type | LED |
DLC | Y | DLC Code | PLW4QC7U0LNS |
DLC Class | Standard | DLC Version | 5.1 |
Series | VTL4-LS4-W/3C | Light Output | 128 lm/W |
Average Life | 140000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Lumens | 8560 lm | Enclosure Type | NEMA 4X, IP66 |
Mounting Type | Surface, Suspended | Housing Material | Polycarbonate |
Dimensions | 4 ft L | Standards | cETLus Listed, DLC Premium PLW4QC7U0LNS Qualified, NSF Certified |
Application | For Residential Applications, Wet Locations | UPC | 069549016729 |
Packages
1 - UNIT - 1 |