Abbotsford
sats39769

SATCO LIGHTING S39769 75W 100-277V 5000K Medium Base Non-Dimmable LED HID Replacement, Natural Light

Price $140.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S39769
Documents Documents

Description

The SATCO 75W, HID replacement LED lamp offers natural light, optional add on sensor, and an adjustable(120, 150, 260) beam spread. The lamp features built in surge Protection with a mogul extended base. Suitable for outdoor pole lamps, this high lumen lamp provides superior illumination.

Specifications

Brand Name NUVO Lighting Item Name HID Replacement LED Lamp
Type Non-Dimmable Bulb Overall Shape Corn Cob
Designation 75W/LED/HID/MB-G3/50K/100-277V Bulb Base EX39 Mogul
Power (Wattage) 75 W Lumens 10500 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Natural Light Color Rendering Index (CRI) 80
Beam Angle 120°, 150°, 260° Voltage Rating 100 - 277 V
Frequency Rating 50/60 Hz Material Aluminum,Steel,Thermo Plastic
Bulb Color/Finish Clear Dimmable No
Temperature Rating -20 to 65 °C Incandescent Equivalent Wattage 750 W
Diameter 4.13 in Height 11.9 in
Width 17.3 in Maximum Overall Length 8.46 in
Environmental Conditions Damp Location Rated Standards cULus Listed, Damp Location Rated, DLC Listed, IP64 Rated, RoHS Compliant
Application For Enclosed Fixture and Damp Locations UPC 045923397691

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought