
ACUITY 211RM6 15W 120V/277V 4000K OLVT Series Vapor Tight LED Wall Mount, Grey
Description
Intended Use: Provides years of maintenance-free illumination for indoor or outdoor use in residential & commercial applications.Construction: Cast-aluminum housing with corrosion-resistant paint in an industrial grey finish. Sealed gasket protects against moisture and dust.Optics: 4000K CCT LEDs. Frosted glass diffuser provides even light distributionElectrical: MVOLT driver operates on any line voltage from 120-277V Operating temperature -30ºC to 40ºC. 4kV surge protection standard.Installation: Mounts to ceiling or wall with recessed junction box (by others) or surface mount junction box (included).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.
Specifications
Brand Name | Acuity Brands | Item Name | LED Recessed Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 12.7 W | Lamp Type | LED |
Housing Finish | Matte White | Amperage Rating | 0.11 A Input |
Lighting Technology | Center 2 Edge™ | Lamp Wattage | 15 W |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 83 |
Ballast Type | Electronic Transformer | Lens Type | Diffused |
Lumens | 725 lm | Mounting Type | Torsion Spring |
Housing Material | Die-Cast Aluminum | Dimensions | 3-7/8 in H |
Includes | E26 Adaptor, Friction Clip | Standards | CSA Certified, T24 Compliant |
Application | For Retrofit Into Existing Downlight Cans or New Construction and Remodel Applications, Wet Locations | UPC | 753573237457 |
Packages
1 - UNIT - 1 |