![cfi2avg332pmwunv13eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104101582.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 4 ft 32W 120V-277V 3-Lamp Arioso Recessed Perf (Perforated Metal with White Overlay), White
Description
The Philips Day-Brite / Philips CFI Arioso recessed perf offers simple clean lines in combination with soft natural illumination. With micro-perforated baskets and contoured seamless reflectors, this series focuses on providing smooth comfortable lighting while subtly complementing the space. Flexible enough to integrate with any architectural design, Arioso recessed provides a soft unassuming glow with comfortable illumination to optimize work and recreational activities.
Specifications
Brand Name | Day-Brite CFI | Item Name | Troffer |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 3 |
Housing Finish | White Overlay | Series | Arioso |
Lamp Wattage | 32 W | Light Color | White |
Ballast Type | Electronic | Mounting Type | Recessed |
Housing Material | Metal | Dimensions | 4 ft L x 2 ft W x 5-1/2 in H |
Standards | cULus Listed | Application | For Damp Location |
UPC | 734340840599 |
Packages
1 - UNIT - 1 |