Abbotsford
cfi2tg8231u6r01unv12ebio

PHILIPS LIGHTING 2 ft 31W 120/277V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 2 Lamp Not Included, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401308189

Description

TG8 Lensed Troffer is a quality low-profile recessed luminaire with specification features. It is designed around T8 lamps and electronic ballasts.

Specifications

Brand Name Philips Lighting Item Name Fluorescent T-Bar Fixture
Voltage Rating 120 V Lamp Type T8 Fluorescent
Number of Lamps 2 Dimensions 2 ft x 2 ft
UPC 781370562779

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok