![ykl2gt82u316a12mvolt10is](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439309511.jpg?preset=medium)
ACUITY 2 ft x 4 ft 120V-277V GT8 Series General T8 Troffer (Electronic Ballast Instant Start), White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 62 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | White, Matt |
Lamp Wattage | 31 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Structured Plastic , Acrylic Diffuser |
Mounting Type | Ceiling | Housing Material | Steel |
Dimensions | 610 mm L x 305 mm W | Includes | Control Unit |
UPC | 784231002124 |
Packages
1 - UNIT - 1 | 56 - SKID - 56 |