![cfiaa2u6unvajva](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697718.jpg?preset=medium)
PHILIPS LIGHTING Philips 2x2 ft 120V T-Bar Fixture Flour High Performance Lens Troffer
Description
Grid ceiling troffer with static air function. Electronic ballast type.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct/Indirect Outlet | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Gloss White | Ballast Type | Electronic |
Lens Type | Acrylic, Structured Plastic | Mounting Type | Ceiling, Wall |
Housing Material | Steel | Dimensions | 609.6 mm L x 609.6 mm W x 102 mm H |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 40 - SKID - 40 |