![cfisv4s254unv12eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144451864.jpg?preset=medium)
PHILIPS LIGHTING 46 inch 54W 120/277V Canlyte SV Series 2-Lamp T5HO Strip Luminaire, White
Description
2 wide T5 Strip Series utilizes compact, high efficiency T5 or T5HO lamps. Options include lengths of 22,34 and 46 with a full array of accessories that include wireguards, stem kits and reflectors.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Linear Fluorescent Strip Light | Type | Rectangular |
Voltage Rating | 120 - 277 V | Lamp Type | T5 High Output Fluorescent |
Number of Lamps | 2 | Series | SV Strip |
Lamp Wattage | 54 W | Ballast Type | Electronic |
Lumens | 4400 lm | Mounting Type | Surface |
Housing Material | Cold Rolled Steel | Housing Finish | Baked White Acrylic Matte |
Dimensions | 4 ft L x 2 in W x 2-9/16 in H | Standards | CSA Certified |
Application | Indoor Commercial | UPC | 782343465899 |
Packages
1 - UNIT - 1 |