![yklz254t5homvoltgeb10ps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317492193.jpg?preset=medium)
ACUITY 146AYV Z Series 2-Light Surface or Suspension Mount White Multi-Volt T5 High Output Fluorescent 46 in. Strip Light
Description
A compact, low-profile design of the linear direct fluorescent strip light offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 108 W |
Lamp Type | T5 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Ballast Type | Standard Electronic | Housing Material | Steel |
Housing Finish | White | Dimensions | 1168 mm L x 54 mm W x 38 mm H |
Includes | Control Unit | UPC | 745975499304 |
Packages
1 - UNIT - 1 | 224 - SKID - 224 |